FESTO 133132 BLANKING PLUG


Push-in fitting, resistant to media NPQP

References
festo:NPQP-P-S12-FD-P10
rubix:391A4695
manufacturer :133132
ean:4052568030124
NPQP-P-S12-FD-P10 Blanking plug
brand logo
Technical specifications
MaterialPP (Housing);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 133132 BLANKING PLUG


Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.

Strengths

  • Polypropylene
  • Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
  • For use with extreme media influences
  • Food grade see www.festo.com/certificates/NPQP
  • Operating medium: compressed air, vacuum
  • Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector

Technical specifications


Attributes
Logistic Weight2,33Ā g
MaterialPP (Housing);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
Ā£ 4.10 excl. VAT
/ Each
Ā£ 4.92 incl. VAT
  • Usually arrives within 14 working days