FESTO 578348 PUSH-IN FITTING NPQH-D-G38-Q14-P10


Push-In Fitting

References
festo:NPQH-D-G38-Q14-P10
rubix:208A2124
manufacturer :578348
ean:4052568060510
NPQH-D-G38-Q14-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 578348 PUSH-IN FITTING NPQH-D-G38-Q14-P10


Push-in fitting NPQH-D-G38-Q14-P10 Size=Standard, Nominal size=10 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x25x25 mm
Logistic Weight38,76 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 214
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
  • In stock: Next day delivery