FESTO 186299 PUSH-IN FITTING, SELF-SEALING QSK-G3/8-8
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-G3/8-8
Rubix:124A8313
Manufacturer :186299
EAN:4052568040857

Technical specifications
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186299 PUSH-IN FITTING, SELF-SEALING QSK-G3/8-8
Push-in fitting, self-sealing QSK-G3/8-8 male thread with external Hexagon. Size=Standard, Nominal size=4,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 43,6 g |
|---|---|
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Delivery usually within ( 2 ) days