References
Festo:QSC-8H
Rubix:45012808
Manufacturer :153269
EAN:4052568024222

Documents
Product details : FESTO 153269 BLANKING PLUG QSC-8H
Blanking plug QSC-8H Size=Standard, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x10x10 mm |
|---|---|
| Logistic Weight | 1,29 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsc |
| Connection 2 | 9 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 0.86 excl. VAT
/ Each
£ 1.03 incl. VAT
- In stock: Next day delivery