References
SMC:MS-5AU-6
Rubix:122A8633
Manufacturer :MS-5AU-6
EAN:3618036367645

Technical specifications
| Material | stainless steel 316 |
|---|---|
| Connection 1 | external thread (m) |
Product details : SMC MS-5AU-6 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Stainless steel material (SUS316)
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5AU-6 (Barb Fitting - Tube Size (Ø6XØ4))
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5AU-6 (Barb Fitting - Tube Size (Ø6XØ4))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x14x8 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | stainless steel 316 |
| Connection 1 | external thread (m) |
| Connection 2 | 2.5 |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Delivery usually within ( 4 ) days