SMC KQ2L06-02AP ONE-TOUCH FITTING


Male Elbow

References
smc:KQ2L06-02AP
rubix:393A7251
brand logo
brand logo
Technical specifications
MaterialC3604, PBT, PP, 303 Stainless Steel (Body);C3604 (Thread Portion), 303 Stainless Steel (Thread Portion) (Stud);304 Stainless Steel (Chuck, Guide);POM (Release Button);NBR (Seal, O-Ring);304 Stainless Steel, NBR (Gasket)
Connection 16 mm
See all Specifications

Product details : SMC KQ2L06-02AP ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight15 g
MaterialC3604, PBT, PP, 303 Stainless Steel (Body);C3604 (Thread Portion), 303 Stainless Steel (Thread Portion) (Stud);304 Stainless Steel (Chuck, Guide);POM (Release Button);NBR (Seal, O-Ring);304 Stainless Steel, NBR (Gasket)
Connection 16 mm
ProfileKQ2
Connection 21/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
  • Usually arrives within 14 working days