References
Festo:QS-V0-G1/2-10
Rubix:124A8426
Manufacturer :186323
EAN:4052568041090

Technical specifications
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186323 PUSH-IN FITTING QS-V0-G1/2-10
Push-in fitting QS-V0-G1/2-10 male thread with external Hexagon. Size=Standard, Nominal size=6,7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 52,6 g |
|---|---|
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
- Delivery usually within ( 2 ) days