FESTO 8085714 PLUG CONNECTOR NPQR-L-Q14-E

Plug

See technical informationSee documents

References

Festo:NPQR-L-Q14-E
Rubix:263A6684
Manufacturer :8085714
EAN:4052568553319
brand logo

Technical specifications

Materialhigh-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring)
Connection 114 mm
See all Specifications

Documents

Product details : FESTO 8085714 PLUG CONNECTOR NPQR-L-Q14-E


NPQR-L-Q14-E CONNECTOR

Technical specifications


Attributes
Materialhigh-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring)
Connection 114 mm
Profilenpqr
Connection 214 mm
Max. temperature150 °C
Typeplug-in fitting npqr-l (plug, l-shaped; push-pull principle)
Tube diameter14 mm
£ 96.21 excl. VAT
/ Each
£ 115.45 incl. VAT
  • Delivery usually within ( 2 ) days