SMC KQ2U06-U01A ONE-TOUCH FITTING


Y Branch Fitting

References
smc:KQ2U06-U01A
rubix:116A7789
brand logo
brand logo
Technical specifications
MaterialBrass
Connection 11/8
See all Specifications

Product details : SMC KQ2U06-U01A ONE-TOUCH FITTING


Plug-in Coupling White Color - Y-Stub
•Branch "Y".
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 6
Port Size: Uni 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: None (Except for Port Sizes

Strengths

Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight13 g
MaterialBrass
Connection 11/8
Connection 26
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • Delivery usually within ( 4 ) days