Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153052 PUSH-IN L-FITTING QSL-3/8-10
FESTO 153052 PUSH-IN L-FITTING QSL-3/8-10
QS Push-in fitting
References
festo:
QSL-3/8-10
rubix:
80189067
manufacturer :
153052
ean:
4052568031480
Technical specifications
Material
PBT
Connection 1
R 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153052 PUSH-IN L-FITTING QSL-3/8-10
Push-in L-fitting QSL-3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
42,1
g
Material
PBT
Connection 1
R 3/8
Profile
QSL
Connection 2
17,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.62
excl. VAT
/
Each
£
6.74
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KAR06-08 FITTING
SMC KQ2LU06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
FESTO 186170 PUSH-IN T-FITTING QSTL-G1/4-6
NORGREN C00GE0800 PFITC 8MM IN-LINE FLOW CONTROL
FESTO 3562 QUICK CONNECTOR CK-M5-PK-4
FESTO 558740 PUSH-IN T-FITTING NPQM-T-G14-Q8-P10
SMC KQ2H12-03AP ONE-TOUCH FITTING
NORGREN C01470838 PFITC 8MM-R3/8 SWIVEL ELBOW
SMC KRL12-03S FITTING
FESTO 133117 PUSH-IN T-CONNECTOR
SMC KQ2H13-U03A ONE-TOUCH FITTING
SMC KRP-12 FLAME RESIST STEM PLUG 12MM
NORGREN C00201210 PFITC 12-10MM STR REDUCER
FESTO 153407 PUSH-IN FITTING, ROTATABLE QSR-3/8-10
SMC KQ2R09-13A ONE-TOUCH FITTING