Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 130600 PUSH-IN FITTING QSW-1/4-8
FESTO 130600 PUSH-IN FITTING QSW-1/4-8
Push-in fitting
References
festo:
QSW-1/4-8
rubix:
116A1785
manufacturer :
130600
ean:
4052568023584
Technical specifications
Material
pbt
Connection 1
r 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 130600 PUSH-IN FITTING QSW-1/4-8
Push-in fitting QSW-1/4-8 male thread with external Hexagon. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
23,7
g
Material
pbt
Connection 1
r 1/4
Profile
qsw
Connection 2
14.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.80
excl. VAT
/ 10
pieces
£
62.16
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQG2L10-01S ONE-TOUCH FITTING SUS 316
4MM - TEE CAMOZZI 6540-4
LEGRIS LF3000 FITTING 3118 06 19
SMC KQ2H23-06A1 ONE-TOUCH FITTING
SMC KQ2L10-03A ONE-TOUCH FITTING MALE ELBOW
FESTO 130687 PUSH-IN CONNECTOR QS-6-100
FESTO 2153 QUICK COUPLING PLUG KS4-N-9
SMC KQB2H16-G03 ONE-TOUCH FITTING
SMC KQ2H06-00A-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3122 08 08
NORGREN 291171938 3/8 BSP HOSE ADAPTOR
NORGREN 102251048 STRAIGHT ADAPTER MALE
SMC KQ2VD06-01AS-X35 ONE-TOUCH FITTING
FESTO 172972 CARTRIDGE QSP10-4
SMC KRH08-00 FITTING