References
Festo:QS-6-100
Rubix:124A5152
Manufacturer :130687
EAN:4052568024086

Documents
Product details : FESTO 130687 PUSH-IN CONNECTOR QS-6-100
Push-in connector QS-6-100 Size=Standard, Nominal size=4 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x77x100 mm |
|---|---|
| Logistic Weight | 6,73 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qs |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 200.00 excl. VAT
/ 100 pieces
£ 240.00 incl. VAT
- In stock: Next day delivery