References
Camozzi:S6510 4-1/4
Rubix:122A6835
Manufacturer :S6510 4-1/4

Product details : CAMOZZI FITTING S6510-4-1/4
Materials : Body and clamp OT brass nickel-plated - O-ring NBR - sealing ring PTFE / NBR / PA
Connection : Series 6000 micro : M3 - M5 - M7 - G1//8 - G1//4 - Series 6000 : Tapered gas ISO 7 ( BSPT ) Cylindrical gas ISO 228 ( BSP )
Pressure : min -0.8 max 16 bar ( see tube )
Tube used : PA 6, 11, 12 - PE - PU
Diameter Series 6000 micro : ø 3 - 4 - 6 - 8 - 10 mm / Series 6000 : ø 4 - 5 -6 - 8 - 10 - 12 - 14 - 16mm
Fluid : Compressed air
Temperature : Series 6000 micro : -10 - 80°C ( see characteristics of the tube used ) / Series 6000 : -20 - 80°C ( see characteristics of the tube used )
Connection : Series 6000 micro : M3 - M5 - M7 - G1//8 - G1//4 - Series 6000 : Tapered gas ISO 7 ( BSPT ) Cylindrical gas ISO 228 ( BSP )
Pressure : min -0.8 max 16 bar ( see tube )
Tube used : PA 6, 11, 12 - PE - PU
Diameter Series 6000 micro : ø 3 - 4 - 6 - 8 - 10 mm / Series 6000 : ø 4 - 5 -6 - 8 - 10 - 12 - 14 - 16mm
Fluid : Compressed air
Temperature : Series 6000 micro : -10 - 80°C ( see characteristics of the tube used ) / Series 6000 : -20 - 80°C ( see characteristics of the tube used )
Push in fitting - Male Stud - 4mm tube with 1/4" thread
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | 1/4 |
| Connection 2 | 4 |
| Material | nickel-plated ot brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | g1/4 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Usually arrives within 14 working days
