Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 10-G1/2IN 853052
MECALINE MALE STRAIGHT 10-G1/2IN 853052
PARALLEL MALE STRAIGHT FITTING
References
mecaline:
853052
rubix:
208A5130
ean:
3660338092367
Technical specifications
Connection 1
G1/2
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 10-G1/2IN 853052
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
10
Type of threading
Cylindrical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.29
excl. VAT
/
Each
£
7.55
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
SMC KQ2L12-04NS NICKEL PLATED BRASS FITTING 1/2 MALE THREAD I 12 TUBE
SMC KQ2S04-M5N ONE TOUCH FITTING
MECALINE 883980 PUSH IN MALE STUD-8MM-1/4 PTFE SEAL
"AVENTICS 2121012380 STRAIGHT FITTING 3/8""-12MM"
SMC KQ2L10-04AS BRASS FITTING 1/2 MALE THREAD I 10 TUBE
MECALINE 840583 ORIENTABLE BRANCH FITTING 6-G1/8IN
SMC KQ2S06-M5N ONE TOUCH FITTING
SMC KQ2H16-U04A ONE-TOUCH FITTING
FESTO 186098 PUSH-IN FITTING QS-G1/8-8
SMC KQ2S10-03NS NICKEL BRASS FITTING 3/8 MALE THREAD 10 TUBE
MECALINE 853064 FEMALE STRAIGHT FITTING MM 10-1/4IN
AVENTICS R412005117
SMC KQ2L04-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 4 TUBE
LEGRIS LF3000 FITTING 3199 06 13
SMC KQ2F16-G04A BRASS FITTING G 1/2 FEMALE THREAD I 16 TUBE