MECALINE 884290 STAINLESS STEEL SWIVEL MALE ELBOW 8-G1/4IN
STAINLESS STEEL SWIVEL MALE PARALLEL ELBOW FITTING WITH FKM SEAL
See technical informationSee documentsReferences
Mecaline:884290
Rubix:216A1995
EAN:3660338377198


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 8 |
Documents
Product details : MECALINE 884290 STAINLESS STEEL SWIVEL MALE ELBOW 8-G1/4IN
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 8 |
| Material | stainless steal |
Show UNSPSC/ECL@SS
£ 41.73 excl. VAT
/ Each
£ 50.08 incl. VAT
- In stock: Next day delivery