MECALINE 859736 BRANCH TEE MM 6-G1/2IN


T PARALLEL MALE TEE – LATERAL

References
mecaline:859736
rubix:216A1507
ean:3660338147142
BRANCH TEE Exterior tube diameter mm 6
brand logo
Technical specifications
Connection 16
Connection 2G1/2
See all Specifications

Product details : MECALINE 859736 BRANCH TEE MM 6-G1/2IN


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 16
Connection 2G1/2
Type of threadingCylindrical
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
  • Usually arrives within 14 working days