References
Festo:QS-1/2-10-I
Rubix:132A8562
Manufacturer :190648
EAN:4052568042837

Technical specifications
| Type of threading | sheet metal |
|---|---|
| Connection 1 | r 1/2 in |
| Connection 2 | 10 mm |
Documents
Product details : FESTO 190648 PUSH-IN FITTING QS-1/2-10-I
Push-in fitting QS-1/2-10-I male thread with internal Hexagon socket. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x11x20 mm |
|---|---|
| Logistic Weight | 48,7 g |
| Type of threading | sheet metal |
| Connection 1 | r 1/2 in |
| Connection 2 | 10 mm |
| Material | nickel-plated brass (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp component) |
| Max. temperature | 80 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Delivery usually within ( 2 ) days