References
Festo:NPQE-DK-G18-Q4-F1A-P10
Rubix:391A4240
Manufacturer :8144599
EAN:4052568581145

Technical specifications
| Material | high-alloy stainless steel (housing, tubing clamp component);aluminium tpee (thread seal);pom (release ring);nbr (tubing seal) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 8144599 PUSH-IN FITTING
Technical specifications
Attributes
| Material | high-alloy stainless steel (housing, tubing clamp component);aluminium tpee (thread seal);pom (release ring);nbr (tubing seal) |
|---|---|
| Connection 1 | g 1/8 |
| Profile | npqe |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- Delivery usually within ( 2 ) days