References
SMC:KAU08-00
Rubix:132A5881
Manufacturer :KAU08-00

Documents
Product details : SMC KAU08-00 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
Strengths
- Quick assembly and disassembly
- Can be used in vacuum (Max. -100kPa)
- Ideal for copper-free applications
- Flame resistance (UL-94 standard, V-0)
- Surface resistance 10^4 to 10^7 Ω
- Bodies and seals of the fittings and pipes are made of synthetic resin.
- Can be used in vacuum (Max. -100kPa)
- Ideal for copper-free applications
- Flame resistance (UL-94 standard, V-0)
- Surface resistance 10^4 to 10^7 Ω
- Bodies and seals of the fittings and pipes are made of synthetic resin.
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | 6 |
| Profile | ka |
| Connection 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 55.90 excl. VAT
/ 10 pieces
£ 67.08 incl. VAT
- Delivery usually within ( 12 ) days