NORGREN C02260638 PFITC 6MM-G3/8 FEMALE ADPT

Adaptor

See technical information

References

IMI Norgren:C02260638
Rubix:115A4427
Manufacturer :C02260638
brand logo

Technical specifications

Materialbody: pbt; threaded parts: nickel-plated brass; sealing: nbr (silicone-free)
Connection 1g 3/8 female (iso g / bspp)
See all Specifications

Product details : NORGREN C02260638 PFITC 6MM-G3/8 FEMALE ADPT


Pneufit-C Straight adaptor female thread Ø6mm x G3/8" C02260638

Technical specifications


Attributes
Materialbody: pbt; threaded parts: nickel-plated brass; sealing: nbr (silicone-free)
Connection 1g 3/8 female (iso g / bspp)
Profilestraight connection (female)
Connection 2plug-in 6 mm
Max. temperature60 °C
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
  • Usually arrives within 14 working days