References
Festo:QSL-6
Rubix:80188614
Manufacturer :153071
EAN:4052568031640

Documents
Product details : FESTO 153071 PUSH-IN L-CONNECTOR QSL-6
Push-in L-connector QSL-6 Size=Standard, Nominal size=3,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x60x20 mm |
|---|---|
| Logistic Weight | 7,1 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsl |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
- In stock: Next day delivery