References
Festo:QSLF-1/8-8-B
Rubix:116A0353
Manufacturer :153276
EAN:4052568033484

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 153276 PUSH-IN L-FITTING QSLF-1/8-8-B
Push-in L-fitting QSLF-1/8-8-B 360° orientable, internal thread with external Hexagon. Size=Standard, Nominal size=4,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x20 mm |
|---|---|
| Logistic Weight | 19 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 35.30 excl. VAT
/ 10 pieces
£ 42.36 incl. VAT
- Delivery usually within ( 2 ) days