References
Camozzi:6800 4-8
Rubix:123A6779
Manufacturer :6800 4-8


Technical specifications
| Type of threading | bspt |
|---|---|
| Connection 1 | push-in (tube o.d. 4 mm) |
| Connection 2 | push-in (tube o.d. 8 mm) |
Documents
Product details : CAMOZZI FITTING 08/04/6800
Push in fitting - Tube Stem Reducer - 4mm-8mm tube
Technical specifications
Attributes
| Type of threading | bspt |
|---|---|
| Connection 1 | push-in (tube o.d. 4 mm) |
| Connection 2 | push-in (tube o.d. 8 mm) |
| Material | nickel-plated ot brass;nbr;ptfe;pa |
| Metric exterior tube diameter | 4 mm |
| Threading | 8 mm |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- Usually arrives within 14 working days