References
SMC:KQ2H03-35AS
Rubix:265A1473
Manufacturer :KQ2H03-35AS
EAN:3618036065480

Technical specifications
| Type of threading | npt |
|---|---|
| Connection 1 | steckanschluss für schlauch ø 5/32' |
| Connection 2 | außengewinde npt 1/4 mit gewindedichtmittel |
Documents
Product details : SMC KQ2H03-35AS
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2H, One-touch Fitting White Color - Male Connector
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type of threading | npt |
| Connection 1 | steckanschluss für schlauch ø 5/32' |
| Connection 2 | außengewinde npt 1/4 mit gewindedichtmittel |
| Material | brass (brass) / pbt |
| Connecting diameter | 5/32' '' |
Show UNSPSC/ECL@SS
£ 4.39 excl. VAT
/ Each
£ 5.27 incl. VAT
- Delivery usually within ( 24 ) days