Push-in Fitting
Type of threading | BSPT |
---|---|
Metric exterior tube diameter | 12.7 mm |
Threading | 6-1/8 in |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Type of fluid | Compressed Air |
Material | Brass;NBR;PTFE |
Metric exterior tube diameter 2 | 14.5 mm |
Usually arrives within 14 working days