Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 9968 PIPE SOCKET QM-1-1
FESTO 9968 PIPE SOCKET QM-1-1
Sleeve
References
festo:
QM-1-1
rubix:
133A2355
manufacturer :
9968
ean:
4052568020934
Technical specifications
Material
Wrought Aluminium Alloy
Connection 1
G 1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9968 PIPE SOCKET QM-1-1
Sleeve QM-1-1 Product weight=80 g, Pneumatic Connection, port 1=G1, Pneumatic Connection, port 2=G1, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, sleeve=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
Logistic Weight
71
g
Material
Wrought Aluminium Alloy
Connection 1
G 1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.63
excl. VAT
/
Each
£
27.16
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 4473 ELBOW QUICK CONNECTOR LCK-3/8-PK-6
FESTO 153277 PUSH-IN L-FITTING QSLF-1/4-8-B
SMC KQB2W06-G02 ONE-TOUCH FITTING
FESTO 130651 PUSH-IN CONNECTOR CRQS-6-4
SMC KQ2LE10-00N BULKHEAD MALE ELBOW
SMC KQ2VF12-03AS BRASS FITTING 3/8 FEMALE THREAD I 12 TUBE
SMC S-10 SLEEVE
FESTO 186260 MULTIPLE DISTRIBUTOR QSLV6-G3/8-10
SMC LQ3T5A-SR HIGH PURITY FLUOROPOLYMER FITTING
NORGREN C24250628 3/8 STR. ADAPT 1/4 NPTF
SMC KQH03-32 MALE CONN 5/32 -10/32UNF (M5)
FESTO 153315 PUSH-IN FITTING QSM-M5-4-I
FESTO 153105 PUSH-IN L-FITTING QSLV-1/2-12-I
SMC KQ2V08-G03A ONE-TOUCH FITTING
NORGREN 102150838 STEM ADAPTER