References
Festo:CQ-3/8-12H
Rubix:132A6093
Manufacturer :177705
EAN:4052568038540

Technical specifications
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 177705 PUSH-IN FITTING CQ-3/8-12H
Push-in fitting CQ-3/8-12H For high flow rates. Nominal size=8,65 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 8,39 g |
|---|---|
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
- Delivery usually within ( 6 ) days