Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860038 MALE 45 ELBOW 6 - G1/8IN
MECALINE 860038 MALE 45 ELBOW 6 - G1/8IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860038
rubix:
216A3585
ean:
3660338149924
Technical specifications
Material
Polymer Body
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860038 MALE 45 ELBOW 6 - G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.27
excl. VAT
/
Each
£
1.52
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SMC KQ2F06-G01N1 ONE-TOUCH FITTING
PARKER JBMB8 BRASS COMPRESSION FITTING
FESTO 177697 PUSH-IN CONNECTOR CQ-18
SMC KQ2N06-01AS BRASS FITTING 1/8 THREAD I 6 TUBE
FESTO 11973 BARBED BULKHEAD CONNECTOR SCN-PK-4
FESTO 558713 PUSH-IN L-FITTING NPQM-L-G14-Q10-P10
SMC DM6S-06N MULTI CONNECTOR
FESTO 2031 QUICK CONNECTOR CK-1/4-PK-9
SMC KQ2F12-G02A BRASS FITTING G 1/4 FEMALE THREAD 12 TUBE
FESTO 133123 PUSH-IN Y-CONNECTOR
NORGREN 431450618 6MM X 1/8 MALE ELBOW ADAPT
FESTO 578367 PUSH-IN FITTING
SMC KQ2V06-02AS-X35 ONE-TOUCH FITTING
FESTO 8085681 PUSH-IN FITTING NPQR-L-G18-Q6
SMC LQ3H2B-FN HIGH PURITY FLUOROPOLYMER FITTING