FESTO 578270 PUSH-IN L-CONNECTOR NPQH-L-Q4-E-P10
Push-In L-Connector
See technical informationSee documentsReferences
Festo:NPQH-L-Q4-E-P10
Rubix:116A1568
Manufacturer :578270
EAN:4052568059736

Technical specifications
| Material | chemically nickel-plated brass (body, release ring), fpm (tube gasket), high-alloy stainless steel (tube retaining claw), pei (protection ring, support ring) |
|---|---|
| Connection 1 | for 4 mm o.d. (pneumatic) tube |
Documents
Product details : FESTO 578270 PUSH-IN L-CONNECTOR NPQH-L-Q4-E-P10
Push-in L-connector NPQH-L-Q4-E-P10 Size=Standard, Nominal size=3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 9,25 g |
|---|---|
| Material | chemically nickel-plated brass (body, release ring), fpm (tube gasket), high-alloy stainless steel (tube retaining claw), pei (protection ring, support ring) |
| Connection 1 | for 4 mm o.d. (pneumatic) tube |
| Profile | standard |
| Connection 2 | for 4 mm o.d. (pneumatic) tube |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 32.20 excl. VAT
/ 10 pieces
£ 38.64 incl. VAT
- Delivery usually within ( 2 ) days