FESTO 153243 MULTIPLE DISTRIBUTOR QSLV6-1/4-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-1/4-6
Rubix:125A0342
Manufacturer :153243
EAN:4052568033248

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153243 MULTIPLE DISTRIBUTOR QSLV6-1/4-6
Multiple Distributor QSLV6-1/4-6 6-fold, 360° orientable. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 51,66 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Delivery usually within ( 2 ) days