FESTO 153418 PUSH-IN L-FITTING, ROTATABLE QSRL-1/2-12


Push-in L-Fitting

References
festo:QSRL-1/2-12
rubix:124A9849
manufacturer :153418
ean:4052568070632
QSRL-1/2-12 Push-in L-fitting, rotatable
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
See all Specifications

Product details : FESTO 153418 PUSH-IN L-FITTING, ROTATABLE QSRL-1/2-12


Push-in L-fitting, rotatable QSRL-1/2-12 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=7,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight92,2 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 43.06 excl. VAT
/ Each
£ 51.67 incl. VAT
  • Delivery usually within ( 11 ) days