References
SMC:AS3211-03-F10S
Rubix:132A5080
Manufacturer :AS3211-03-F10S

Technical specifications
| Material | pbt;electroless nickel-plated brass |
|---|---|
| Connection 1 | 3/8 |
Documents
Product details : SMC AS3211-03-F10S SPEED CONTROLLER
Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.
Strengths
•Speed controller with one-touch fittings
Body sizes: M5, 01, 02, 03, 05
Metal body elbow style
Meter-in or meter-out control
Port sizes: M5, 01, 02, 03, 04
Tube O. D. : 04, 06, 08, 10, 12
Body sizes: M5, 01, 02, 03, 05
Metal body elbow style
Meter-in or meter-out control
Port sizes: M5, 01, 02, 03, 04
Tube O. D. : 04, 06, 08, 10, 12
Technical specifications
Attributes
| Material | pbt;electroless nickel-plated brass |
|---|---|
| Connection 1 | 3/8 |
| Profile | as |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 22.91 excl. VAT
/ Each
£ 27.49 incl. VAT
- Delivery usually within ( 21 ) days