References
Festo:QSL-8H-50
Rubix:124A8846
Manufacturer :130747
EAN:4052568024680

Documents
Product details : FESTO 130747 PUSH-IN L-CONNECTOR QSL-8H-50
Push-in L-connector QSL-8H-50 with push-in sleeve. Size=Standard, Nominal size=4,7 mm, Assembly Position=Any, Container size=50, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 6,68 g |
|---|---|
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsl |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 136.00 excl. VAT
/ 50 pieces
£ 163.20 incl. VAT
- Delivery usually within ( 2 ) days