FESTO 8085684 PUSH-IN FITTING NPQR-L-G14-Q8


Push-in Fitting

References
festo:NPQR-L-G14-Q8
rubix:263A6365
manufacturer :8085684
ean:4052568454784
brand logo
brand logo
Technical specifications
Materialhigh-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring)
Connection 1g 1/4 in
See all Specifications

Product details : FESTO 8085684 PUSH-IN FITTING NPQR-L-G14-Q8


Technical specifications


Attributes
Materialhigh-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring)
Connection 1g 1/4 in
Profilenpqr
Connection 28 mm
Min. temperature-20 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 35.65 excl. VAT
/ Each
£ 42.78 incl. VAT
  • Delivery usually within ( 2 ) days