FESTO 160541 PUSH-IN L-CONNECTOR QSL-V0-8


Push-in L-Connector

References
festo:QSL-V0-8
rubix:124A7976
manufacturer :160541
ean:4052568035877
QSL-V0-8 Push-in L-connector
brand logo
Technical specifications
MaterialPBT-Reinforced (Housing)
See all Specifications

Product details : FESTO 160541 PUSH-IN L-CONNECTOR QSL-V0-8


Push-in L-connector QSL-V0-8 Size=Standard, Nominal size=4,6 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight12,42 g
MaterialPBT-Reinforced (Housing)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 105.30 excl. VAT
/ 10 pieces
£ 126.36 incl. VAT
  • Delivery usually within ( 11 ) days