FESTO 186149 PUSH-IN L-FITTING QSLV-G1/4-6-I


Push-in L-Fitting

References
festo:QSLV-G1/4-6-I
rubix:117A8928
manufacturer :186149
ean:4052568039530
QSLV-G1/4-6-I Push-in L-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 186149 PUSH-IN L-FITTING QSLV-G1/4-6-I


Push-in L-fitting QSLV-G1/4-6-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=3,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight19 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 66.20 excl. VAT
/ 10 pieces
£ 79.44 incl. VAT
  • Delivery usually within ( 6 ) days