Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859891 DOUBLE BANJO FIT 1 HEAD DIA MM 10-G1/2
MECALINE 859891 DOUBLE BANJO FIT 1 HEAD DIA MM 10-G1/2
Double circular banjo coupler 1 port
References
mecaline:
859891
rubix:
216A1756
ean:
3660338148583
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859891 DOUBLE BANJO FIT 1 HEAD DIA MM 10-G1/2
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.91
excl. VAT
/
Each
£
11.89
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859988 TRIPLE BRANCH 4 - 6 - G1/8
LEGRIS LF3000 FITTING 3142 10 00
SMC KQ2L04-U01A-X35 ONE-TOUCH FITTING
SMC KQ2L10-03AP ONE-TOUCH FITTING
SMC KQ2S08-01A ONE-TOUCH FITTING
SMC KQ2Z06-02AP ONE-TOUCH FITTING
FESTO 153221 MULTIPLE DISTRIBUTOR QSLV3-1/8-4
SMC KQ2L10-02AP BRASS FITTING 1/4 MALE THREAD I 10 TUBE
FESTO 130665 PUSH-IN L-CONNECTOR CRQSL-10
SMC LQ3E2A HIGH PURITY FLUOROPOLYMER FITTING
FESTO 558704 PUSH-IN L-FITTING NPQM-L-M5-Q4-P10
AVENTICS 1823391574
SMC LQ1P2A HIGH PURITY FLUOROPOLYMER FITTING
SMC STEM PLUG 6MM KQP-06
FESTO 133005 PUSH-IN FITTING QSM-M5-6-I-R