Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 570450 PUSH-IN FITTING NPQM-D-G38-Q14-P10
FESTO 570450 PUSH-IN FITTING NPQM-D-G38-Q14-P10
Push-In Fitting
References
festo:
NPQM-D-G38-Q14-P10
rubix:
263A5667
manufacturer :
570450
ean:
4052568058388
Technical specifications
Material
Nickel-Plated Brass (Housing);NBR (Tubing Seal)
Connection 1
3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 570450 PUSH-IN FITTING NPQM-D-G38-Q14-P10
Push-in fitting NPQM-D-G38-Q14-P10 Size=Standard, Nominal size=10 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
38
g
Material
Nickel-Plated Brass (Housing);NBR (Tubing Seal)
Connection 1
3/8
Connection 2
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.60
excl. VAT
/ 10
pieces
£
85.92
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQ2V08-G02A ONE-TOUCH FITTING
SMC AS2201FPQ-01-06 SPEED CONTROLLER
FESTO 162863 PUSH-IN FITTING CRQS-1/8-8
NORGREN C01541238 PFITC 12MM-R3/8 90 SWIV ELBOW
SMC KQB2S08-03S ONE-TOUCH FITTING
SMC KQ2V06-U02A-X35 ONE-TOUCH FITTING
SMC KQ2L06-02AP ONE-TOUCH FITTING
FESTO 4496 RING PIECE TK-3/8-PK-6
FESTO 578335 PUSH-IN FITTING NPQH-D-M5-Q6-P10
CAMOZZI PUSH IN FITTING MALE 6432-8-1/4
AVENTICS 1823391592
SMC KQ2H16-00A-X35 ONE-TOUCH FITTING
AVENTICS R412005131
SMC KQ2H02-04A1 ONE-TOUCH FITTING
SMC KQG2L16-03S ONE-TOUCH FITTING SUS 316