FESTO 578293 PUSH-IN L-FITTING NPQH-L-G12-Q14-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-L-G12-Q14
Rubix:113A7259
Manufacturer :578293
EAN:4052568059965

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 578293 PUSH-IN L-FITTING NPQH-L-G12-Q14-P10
Push-in L-fitting NPQH-L-G12-Q14 Size=Standard, Nominal size=12 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 71,2 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 14 |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
- Delivery usually within ( 2 ) days