NORGREN 100290800 PFIT 8MM BULKHEAD CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100290800
Rubix:80182388
Manufacturer :100290800


Technical specifications
| Material | nickel-plated brass (body and clamping ring); o-ring nbr |
|---|---|
| Connection 1 | ø8 mm tube (push-in fitting) |
Documents
Product details : NORGREN 100290800 PFIT 8MM BULKHEAD CONNECTOR
Bulkhead connection 8 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass (body and clamping ring); o-ring nbr |
|---|---|
| Connection 1 | ø8 mm tube (push-in fitting) |
| Profile | wall feed-through (straight connection) |
| Connection 2 | ø8 mm tube (push-in fitting) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 14.26 excl. VAT
/ Each
£ 17.11 incl. VAT
- Usually arrives within 14 working days