Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,392)
Mechanical Power Transmission
(110,883)
Fluid Transmission & Flow Technology
(101,362)
Tools & Metrology
(32,642)
Protection, Safety & Hygiene
(55,482)
Equipment
(10,024)
Fasteners, Adhesives & Tapes
(17,691)
Maintenance & Repairs
(5,531)
Welding
(1,007)
New Products
Pneumatics
(90,851)
Hydraulics
(5,994)
Sealing technology
(33)
Measurement and control technology
(1,978)
Hose & Pipes
(1,301)
Filtration and Care
(388)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,215)
Compressed air preparation
(4,635)
Pneumatic accessories
(15,003)
Compressors and compr. air system
(261)
See Pneumatics
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS 2122110140
AVENTICS 2122110140
QR1-S standard series
See technical information
References
Aventics:
2122110140
Rubix:
274A0671
Product details : AVENTICS 2122110140
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
FESTO 133009 PUSH-IN FITTING QS-G1/8-6-I-100
SMC KQB2T10-00 ONE-TOUCH FITTING
SMC KQ2Z06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE
SMC KQ2LF12-02A-X35 ONE-TOUCH FITTING
NORGREN 100600400 PFIT 4MM TEE CONNECTOR
FESTO 578340 PUSH-IN FITTING NPQH-D-G18-Q8-P10
FESTO 132074 PUSH-IN T-FITTING QST-G3/8-12-20
SMC KQ2N04-M5A-X35 ONE-TOUCH FITTING
NORGREN 431250818 8MM X 1/8 STR MALE ADAPT
FESTO 558819 PUSH-IN L-FITTING NPQM-LK-G18-Q6-P10
SMC KQ2V06-G02A1 ONE-TOUCH FITTING
MECALINE 858762 LONG MALE 90DEG ELBOW 8 R1/4IN
MECALINE 860018 MALE 45 ELBOW 4 - R1/4IN
SMC KRL10-03S FITTING
NORGREN C02261038 PFITC 10MM-G3/8 FEMALE ADPT