References
Festo:CRQS-1/4-8-I
Rubix:125A0915
Manufacturer :132332
EAN:4052568068554

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 132332 PUSH-IN FITTING CRQS-1/4-8-I
Push-in fitting CRQS-1/4-8-I male thread with internal Hexagon socket. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 15,54 g |
|---|---|
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 37.84 excl. VAT
/ Each
£ 45.41 incl. VAT
- Delivery usually within ( 8 ) days