FESTO 130789 PUSH-IN BULKHEAD CONNECTOR QSS-6-100
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSS-6-100
Rubix:124A8964
Manufacturer :130789
EAN:4052568025106

Documents
Product details : FESTO 130789 PUSH-IN BULKHEAD CONNECTOR QSS-6-100
Push-in bulkhead connector QSS-6-100 Size=Standard, Nominal size=4 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 16,14 g |
| Material | anodised aluminium |
| Connection 1 | 6 mm |
| Profile | qss |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 295.00 excl. VAT
/ 100 pieces
£ 354.00 incl. VAT
- Delivery usually within ( 2 ) days