FESTO 130822 PUSH-IN T-CONNECTOR QST-10-8-50
Push-in T-Connector
See technical informationSee documentsReferences
Festo:QST-10-8-50
Rubix:124A7407
Manufacturer :130822
EAN:4052568025427

Technical specifications
| Material | pbt / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | 10 |
Documents
Product details : FESTO 130822 PUSH-IN T-CONNECTOR QST-10-8-50
Push-in T connector QST-10-8-50 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=50, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x135x90 mm |
|---|---|
| Logistic Weight | 22,88 g |
| Material | pbt / pom / nbr / high-alloy stainless steel |
| Connection 1 | 10 |
| Profile | standard |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 167.00 excl. VAT
/ 50 pieces
£ 200.40 incl. VAT
- Delivery usually within ( 2 ) days