References
Festo:CRQS-3/8-10
Rubix:117A8785
Manufacturer :162866
EAN:4052568072681

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 162866 PUSH-IN FITTING CRQS-3/8-10
Push-in fitting CRQS-3/8-10 male thread with external Hexagon. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 31,16 g |
|---|---|
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 56.75 excl. VAT
/ Each
£ 68.10 incl. VAT
- Delivery usually within ( 8 ) days