References
Norgren:C0A510638
Rubix:118A7310
Manufacturer :C0A510638


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | g3/8 (iso g, bspp) |
Product details : NORGREN C0A510638 6-3/8 BANJO ELBOW PII
Pneufit-C Banjo Ø6mm x G3/8" C0A510638
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | g3/8 (iso g, bspp) |
| Profile | pneufit c |
| Connection 2 | 6 mm o.d. tube (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Usually arrives within 14 working days