FESTO 9425 BULKHEAD QUICK CONNECTOR QCK-1/8-PK-4-B
Bulkhead Quick Connector
See technical informationSee documentsReferences
Festo:QCK-1/8-PK-4-B
Rubix:123A3121
Manufacturer :9425
EAN:4052568020743

Technical specifications
| Material | anodised wrought aluminium alloy (union nut, connector);galvanised steel (nut) |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : FESTO 9425 BULKHEAD QUICK CONNECTOR QCK-1/8-PK-4-B
Bulkhead quick connector QCK-1/8-PK-4-B Female thread with sealing ring. Nominal size=3,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* M10x1, * PK-4 with sleeve Nut), Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x60x20 mm |
|---|---|
| Logistic Weight | 10,32 g |
| Material | anodised wrought aluminium alloy (union nut, connector);galvanised steel (nut) |
| Connection 1 | g 1/8 in |
| Profile | qck |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 114.20 excl. VAT
/ 10 pieces
£ 137.04 incl. VAT
- Delivery usually within ( 16 ) days