References
Festo:CRQS-3/8-10-I
Rubix:125A0917
Manufacturer :132334
EAN:4052568068578

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 132334 PUSH-IN FITTING CRQS-3/8-10-I
Push-in fitting CRQS-3/8-10-I male thread with internal Hexagon socket. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 24,43 g |
|---|---|
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 59.77 excl. VAT
/ Each
£ 71.72 incl. VAT
- Delivery usually within ( 8 ) days