Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE FLOW REG METER-IN 4MM-G1/8IN 853010
MECALINE FLOW REG METER-IN 4MM-G1/8IN 853010
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
853010
rubix:
216A3117
ean:
3660338091971
Technical specifications
Material
Polymer Body
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG METER-IN 4MM-G1/8IN 853010
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/8
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.04
excl. VAT
/
Each
£
6.05
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
FESTO 2839867 PUSH-IN T-CONNECTOR
SMC KQ2E06-03A BRASS FITTING 3/8 THREAD I 6 TUBE
FESTO 9427 BULKHEAD QUICK CONNECTOR QCK-3/8-PK-9-B
FESTO 578264 PUSH-IN L-FITTING, LONG NPQH-LL-G18-Q6-P10
FESTO 186188 PUSH-IN Y-FITTING QSY-G1/2-12
NORGREN 150204838 FITT R1/2-R3/8 NIPPLE ADAPTER
MECALINE 840748 FLOW REG METER-IN 10- G3/8IN
CAMOZZI S6110-12-3/8 PUSH IN SWIVEL FITTING
MECALINE 859904 DOUBLE BANJO FITTING 2 HEADS MM 10-G3/8IN
SMC KQB2L12-G03 ONE-TOUCH FITTING
MECALINE 859993 UNION TRIPLE MM 6-4
FESTO 8030243 T-FITTING
SMC KQ2E06-G02A1 BRASS FITTING G 1/4 THREAD I 6 TUBE
CAMOZZI RING SEALING 2661 1/2
FESTO 11966 BARBED T-FITTING TCN-3/8-PK-6