References
Festo:QSM-G1/8-6
Rubix:116A1792
Manufacturer :186265
EAN:4052568040635

Documents
Product details : FESTO 186265 PUSH-IN FITTING QSM-G1/8-6
Push-in fitting QSM-G1/8-6 male thread with external Hexagon. Size=Mini, Nominal size=2,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x40x10 mm |
|---|---|
| Logistic Weight | 10,26 g |
| Material | nickel-plated brass |
| Connection 1 | g 1/8 |
| Profile | qsm |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ 10 pieces
£ 18.36 incl. VAT
- Delivery usually within ( 2 ) days